Abbotsford
cwd271wspl

COOPER INDUSTRIES 271W-SP-L 15A 120-277V Combination Toggle Switch with 2 Toggles - Back and Side Wired, White

Price $21.16 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:COOPER INDUSTRIES
Manufacturer #:271W-SP-L

Description

Eaton 15 A Single-pole white combination light switch. 120/277 V/AC rating ideal for fluorescent lighting fixtures and a broad variety of applications. The toggle top and back-body are made of thermoplastic, a durable material. Automatic grounding system eliminates the need for bonding jumper in grounded metal enclosure and provides redundant measure of ground continuity where a jumper is used. Steel-mounting strap is zinc-plated for added corrosion resistance. Back-wire clamps on side terminals provide for easy installation of 12 and 14 AWG wire. Terminal screws are backed out and ready for wiring to enhance ease of installation. Back and side wire.

Specifications

Brand Name Eaton Item Name Combination Toggle Switch with 2 Toggles
Type Duplex Voltage Rating 120 - 277 VAC
Amperage Rating 15 A Number of Poles 1
Color White HP Rating 1/2 hp at 120 VAC, 2 hp at 240 VAC
Grade Commercial Action Maintained
Wiring Configuration Back and Side Wired Conductor Size 14-12 AWG
Material Thermoplastic Dimensions 4.19 x 1.08 x 1.3 in
Standards UL 20, CSA C22.2, Nominal 426 UPC 032664160509

Packages

1 - UNIT - 1 10 - UNIT - 10 100 - UNIT - 100
This website uses cookies to ensure you get the best experience on our website. Read more
Ok