Abbotsford
gecp9csmz1n

ABB 3 Position General Electric Spring Return Left Selector Switch, Black

Price $42.11 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:P9CSMZ1N

Description

Knob selector switch operator, 3 position, black, spring return from left .

Specifications

Brand Name GE Item Name Non-Illuminated Selector Switch
Type 3-Position Nominal Diameter 22 mm
Action Spring Return to Center From Left Actuator Type Knob
Enclosure Type NEMA 1, 3, 3R, 3S, 4, 4X, 12, 13 Color Black
Amperage Rating 10 A Degree of Protection IP66
Standards UL Listed, CSA Certified UPC 017018902400

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok