senspodmramwodiv

DIM SW WALL PUSH BUTTON800W MULTI WAY IV

Availablefor Backorder
Price $105.36 / EA
Qty EA
Manufacturer:ACUITY
Manufacturer #:269vcr

Description

The push-button Dimming Switchpod Series of wall stations provide simple and cost effective solutions for commercial and residential lighting applications. Additionally, all SPODMRD sensors have a patent pending wiring method that enables them to function either with or without a neutral connection. SPODMRD units come pre-configured for wiring without a neutral, however, if a connection to neutral is required by code, contractors can convert the unit in seconds. 0-10 V Dimming Miswire Protection Convertible Neutral to Ground Wiring Compatible with Acuity Brands Luminaires.

Specifications

Brand Name Acuity Brands Sub Brand Sensor Switch
Item Name Dimming Switch with Multi-Way Type Low-Voltage
Voltage Rating 120 VAC Frequency Rating 50/60 Hz
Amperage Rating 6.7 A Power Rating 800 W
Series/Model SPODMRA Indicator Type Electronic Ballast
Connection Type Wire Leads Operating Temperature 32 - 140 °F
Environmental Conditions Up to 90% RH, Non-Condensing Dimensions 1.68 in W x 2.74 in H x 1.63 in D
Mounting Wall, Single-Gang Special Features 1/4 hp Output Rating, 0 - 10 V Dimming, Connect Up to 9 Devices with Neutral Wiring or Up to 2 Devices Without Neutral Wiring on a Single Traveler
Includes Screwless Wall Plate Standards UL916, E167435, cULus Listed, RoHS Compliant
Application For Commercial Lighting Applications

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok