Abbotsford
pasawc2gab4

PASS & SEYMOUR AWC2GAB4 2-Gang Wall Plate, Aged Brass

Inventory
Unavailable for order at Abbotsford
Manufacturer:PASS & SEYMOUR
Manufacturer #:AWC2GAB4

Description

FEATURES AND BENEFITS:• Perfect anywhere you’d like to upgrade the look of a standard wall switch, dimmer switch or outlet while adding space for more devices. • The adorne 2-Gang Wall Plate is perfectly sized to fit any two adorne Switches, Outlets or Dimmers.• The design has no visible screws and features an aged brass cast metal finish.

Specifications

Brand Name Legrand Sub Brand Adorne
Item Name Designer Wallplate with Border Type Screwless
Number of Gangs 2 Length 5.13 in
Material Cast Metal Color Aged Brass
Orientation Horizontal Width 5.29 in
Thickness 0.35 in Mounting Box
Standards UL 514, ETL Listed Application For Residential, Commercial use
UPC 785007024661

Packages

1 - UNIT - 1 4 - UNIT - 4
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok