Abbotsford
pasawc2gnb4

PASS & SEYMOUR AWC2GNB4 2-Gang Wall Plate, Antique Bronze

Inventory
Unavailable for order
Manufacturer:PASS & SEYMOUR
Manufacturer #:AWC2GNB4

Description

FEATURES AND BENEFITS:• Perfect anywhere you’d like to upgrade the look of a standard wall switch, dimmer switch or outlet while adding space for more devices. • The adorne 2-Gang Wall Plate is perfectly sized to fit any two adorne Switches, Outlets or Dimmers.• The design has no visible screws and features an antique bronze cast metal finish.

Specifications

Brand Name adorne Sub Brand adorne
Type Designer Wall Plates Number of Gangs 2
Length 5.13 in Material Cast Metal
Color Antique Bronze Orientation Horizontal
Width 5.29 in Thickness .35
Mounting Box Mount Standards UL514, ETL listed
Application Residential/Commercial UPC 785007025941

Packages

1 - UNIT - 1 4 - UNIT - 4
This website uses cookies to ensure you get the best experience on our website. Read more
Ok