PASS & SEYMOUR AWC4GBB4 4-Gang Wall Plate, Brushed Brass
Description
FEATURES AND BENEFITS:• Perfect anywhere you’d like to upgrade the look of a standard wall switch, dimmer switch or outlet while adding space for more devices. • The adorne 4-Gang Wall Plate is perfectly sized to fit any four adorne Switches, Outlets or Dimmers.• The design has no visible screws and features a brushed brass cast metal finish.
Specifications
Brand Name | Legrand | Sub Brand | adorne |
Type | Designer Wall Plates | Number of Gangs | 4 |
Material | Cast Metal | Color | Brass |
Orientation | Horizontal | Thickness | .35 |
Mounting | Box Mount | Standards | UL514, ETL listed |
Application | Residential/Commercial | UPC | 785007024326 |
Packages
1 - UNIT - 1 | 4 - UNIT - 4 |