Abbotsford
edwfsat3

CHUBB EDWARDS FSAT3 3-Gang Chubb Edwards EST™ Annunciator Trim Plate, White

Price $46.55 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:CHUBB EDWARDS
Manufacturer #:FSAT3

Description

Annunciator Trim Plate, White. (Used with two FSRSI FSRZI modules.)

Specifications

Brand Name Edwards-Signals Item Name Annunciator Trim Plate
Length 6.1 in Width 4-1/2 in
Depth 0.6 in Color/Finish White
Type 3-Gang For Use With E-FS101, E-FS302, E-FS502, E-FS1004 FireShield Fire Alarm Control Systems
Standards ULC Listed UPC 793017004139

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok