Abbotsford
passp262347w

PASS & SEYMOUR SP262-347-W 2-Gang 347V Sierrraplex Decorator Openings Wall Plate, White

Price $24.55 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:SP262-347-W

Description

Plate Plastic 2-Gang 2-Sierraplex Without Line.FEATURES AND BENEFITS:• RoHS Compliant• Molded of non-combustible mar-proof material.• Individually wrapped with color-matching screws.• Resistant to discoloration, grease, oil, solvent, and moisture.• Nominal thickness, .070 inch.

Specifications

Brand Name Legrand Item Name Wallplate
Material Thermoplastic Color White
Orientation Vertical Finish Gloss
Mounting Screw Mount UPC 785007950519

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok