Abbotsford
pastp13bk

PASS & SEYMOUR TP13BK 1-Gang Trademaster® Box Mounted Blank Wall Plate, Black

Price $1.06 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:TP13BK

Description

1-Gang Trademaster® Box Mount Blank Wall Plate.FEATURES AND BENEFITS:• Molded of rugged, practically indestructible self-extinguishing nylon. • Extra 3/16 inch width and height than Standard size plates• Preferred for hospital, industrial, institutional, and other high-abuse applications.• Nominal thickness, .070 inch.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Blank Wallplate Type Wall Plate
Number of Gangs 1 Length 4.7 in
Material Thermoplastic Color Black
Width 2.937 in Thickness 0.35 in
Finish Matte Mounting Wall, Flush, Screw
Standards UL 514 Application For Residential/Commercial use
UPC 785007274714

Packages

1 - UNIT - 1 20 - UNIT - 20 200 - UNIT - 200
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok