COOPER INDUSTRIES PJ226BK 3-Gang Polycarbonate Combination Mid Size Wallplate ( 2 Toggles and Decorator), Black
Description
Mid Size Wallplates - Polycarbonate Combination 3-Gang. Rugged construction reduces installation cost due to less plate breakage and resists bowing to provide a smooth, flat installation. Exclusive timesaving Screw-Catch feature that holds mounting screws captive and simplifies installation. High gloss finish is soil resistant. Polycarbonate wallplates are virtually unbreakable, with high structural rigidity, long-term form retention, and superior impact and abrasion resistance. Matching mounting screws provided.
Specifications
Brand Name | Eaton | Sub Brand | Arrow Hart |
Item Name | Combination Wallplate | Type | Mid Size |
Number of Gangs | 3 | Length | 4.87 in |
Material | Polycarbonate | Color | Black |
Width | 6-3/4 in | Thickness | 0.08 in |
For Use With | (2) Toggle, Decorator | Standards | RoHS Compliant, UL Listed, cULus Listed |
Application | For Commercial Use | UPC | 032664579448 |
Packages
1 - UNIT - 1 | 15 - UNIT - 15 | 150 - UNIT - 150 |