PASS & SEYMOUR 26TELTVWCC10 Combination F Type Coaxial Connector and Four Conductor RJ11 Telephone Jack, White
Description
Combination f type coaxial connector and four conductor RJ11 telephone jack. With one-piece molded plate decorator outline. White.FEATURES AND BENEFITS:• Decorator outline.• Face constructed of high-impact thermoplastic.• Zinc-plated steel strap.• Nickel-plated F-type connector.• Threaded on each end.
Specifications
Brand Name | On-Q | Sub Brand | On-Q |
Item Name | Coaxial/Telephone Wallplate | Type | Combination |
Number of Gangs | 1 | Length | 4.7 in |
Material | Thermoplastic | Color | White |
Orientation | Vertical | Thickness | 3 in |
Finish | Matte | Mounting | Wall, Flush, Screw |
For Use With | (2) Coaxial Antenna Socket Outlet, Coaxial Connector Telephone Jack | Standards | UL 1863 |
Application | For Residential/Commercial use | UPC | 785007044225 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |