PASS & SEYMOUR SP1262I 3-Gang Combination Wall Plate - 1 Toggle Switch & 2 Decorator, Ivory
Description
Combination Wall Plate, 1 Toggle Switch & 2 Decorator, Three Gang.FEATURES AND BENEFITS:- RoHS Compliant- Molded of non-combustible mar-proof material.- Individually wrapped with color-matching screws.- Resistant to discoloration, grease, oil, solvent, and moisture.- Nominal thickness, .070 inch.- CSA Listing Info: Yes- UL Listing No: Yes
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Decorator Wallplate | Type | Combination |
Number of Gangs | 3 | Length | 5 in |
Material | Plastic | Color | Ivory |
Orientation | Vertical | Width | 6.375 in |
Thickness | 0.07 in | Mounting | Wall |
Standards | CSA Certified, UL 514 | Application | Commercial and Residential Applications |
UPC | 785007681840 |
Packages
1 - UNIT - 1 | 15 - UNIT - 15 | 150 - UNIT - 150 | 5400 - SKID - 5400 |