COOPER INDUSTRIES 2151A-BOX 1-Gang Standard Size Decorator/GFCI Thermoset Wallplate, Almond
Description
Standard Size Wallplates - Thermoset Decorator/GFCI Exclusive timesaving Screw-Catch feature that holds mounting screws captive and simplifies installation. Matching mounting screws provided.
Specifications
Brand Name | Crouse-Hinds | Item Name | Wallplate |
Type | Decorator, Standard Size, Warp Resistant | Length | 2.73 in |
Material | Thermoplastic | Color | Almond |
Thickness | .080 in | Mounting | Box/Screw |
UPC | 032664542190 |
Packages
1 - UNIT - 1 | 25 - UNIT - 25 | 250 - UNIT - 250 |