COOPER INDUSTRIES 2151LA-BOX 1-Gang Standard Size Decorator/GFCI Thermoset Wallplate, Light Almond
Description
Standard Size Wallplates - Thermoset Decorator/GFCI Exclusive timesaving Screw-Catch feature that holds mounting screws captive and simplifies installation. Matching mounting screws provided.
Specifications
Brand Name | Eaton | Sub Brand | Arrow Hart |
Item Name | GFCI Wallplate | Type | Decorator, Standard Size |
Number of Gangs | 1 | Length | 4-1/2 in |
Material | Thermoset | Color | Light Almond |
Width | 2-3/4 in | Thickness | 0.08 in |
Mounting | Box/Screw/Strap | Includes | Mounting Screw |
Standards | cULus Listed, NAFTA, RoHS Compliant, UL Listed | UPC | 032664752131 |
Packages
1 - UNIT - 1 | 25 - UNIT - 25 | 250 - UNIT - 250 |