COOPER INDUSTRIES 93403-BOX 3-Gang Industrial Specification Grade Decorator Stainless Steel Wallplate
Description
FEATURES:- All wallplates are of type 304 stainless steel alloy for superior non-magnetic corrosionresistant properties.- Plates are 0.032" (0.81mm) thick.- Standard Size- Brushed satin finish resists finger marks.- Matching stainless steel mountingscrews provided.
Specifications
Brand Name | Eaton | Sub Brand | Arrow Hart |
Item Name | GFCI Wallplate | Type | Decorator, Standard Size |
Number of Gangs | 3 | Length | 4-1/2 in |
Material | Stainless Steel | Width | 6.37 in |
Thickness | 0.032 in | Finish | Brushed Satin |
Mounting | Screw Mount | Includes | Mounting Screw |
Standards | cULus Listed, NAFTA, RoHS Compliant, UL Listed | UPC | 032664538285 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 50 - UNIT - 50 |