Abbotsford
cwdpj262bkspl2

COOPER WIRING 2-Gang Mid-Size Polycarbonate Decorator Wall Plate, Black

Price $2.64 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:COOPER INDUSTRIES
Manufacturer #:PJ262BK-SP-L2

Specifications

Brand Name Eaton Item Name Decorator Wallplate
Type Mid Size Number of Gangs 2
Material Polycarbonate Color Black
Mounting Wall Application For Residential and Commercial
UPC 032664746659

Packages

1 - UNIT - 1 20 - UNIT - 20 200 - UNIT - 200
Substitutes to this product
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok