Abbotsford
cwdpj262bk

COOPER INDUSTRIES PJ262BK 2-Gang Mid-Size Polycarbonate Decorator/GFCI Wallplate, Black

Inventory
Unavailable for order
Manufacturer:COOPER INDUSTRIES
Manufacturer #:PJ262BK

Description

Mid-Size Polycarbonate Decorator/GFCI wallplates are virtually unbreakable, with high structural rigidity, longterm form retention, and superior impact and abrasion resistance. Rugged construction reduces installation cost due to less plate breakage and resists bowing to provide a smooth, flat installation. Exclusive timesaving Screw-Catch featureholds mounting screws captive and simplifies installation. High gloss finish is soil resistant. Polycarbonate wallplates are virtually unbreakable, with high structural rigidity, longterm form retention, and superior impact and abrasion resistance. Matching mounting screws provided.

Specifications

Brand Name Cooper Industries Sub Brand Arrow Hart
Type Decorator Length 4.94 in
Material Polycarbonate Color Black
Width 4.89 in Thickness 0.080 in
Mounting Screw Mount UPC 032664579622

Packages

1 - UNIT - 1 20 - UNIT - 20 200 - UNIT - 200
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok