Abbotsford
cwdpj262v

COOPER INDUSTRIES PJ262V 2-Gang Mid-Size Polycarbonate Decorator/GFCI Wallplate, Ivory

Inventory
Unavailable for order
Manufacturer:COOPER INDUSTRIES
Manufacturer #:PJ262V

Description

Mid Size Wallplates - Polycarbonate Decorator/GFCI Polycarbonate wallplates are virtually unbreakable, with high structural rigidity, longterm form retention, and superior impact and abrasion resistance. Rugged construction reduces installation cost due to less plate breakage and resists bowing to provide a smooth, flat installation. Exclusive timesaving Screw-Catch featureholds mounting screws captive and simplifies installation. High gloss finish is soil resistant. Polycarbonate wallplates are virtually unbreakable, with high structural rigidity, longterm form retention, and superior impact and abrasion resistance. Matching mounting screws provided.

Specifications

Brand Name Eaton Sub Brand Arrow Hart
Item Name Decorator Wallplate Type Mid Size, Specification Grade
Number of Gangs 2 Length 4.87 in
Material Polycarbonate Color Ivory
Width 4.94 in Thickness 0.08 in
Mounting Screw Mount Temperature Rating -40 to 70 °C
Standards UL 514D, cUL, UL File E33216, C22.2, No. 42.1, UL 94 Flammability Rated Application For Commercial
UPC 032664751110

Packages

1 - UNIT - 1 20 - UNIT - (20) 200 - UNIT - 200
This website uses cookies to ensure you get the best experience on our website. Read more
Ok