Abbotsford
cwdpj263b

COOPER INDUSTRIES PJ263B 3-Gang Mid-Size Polycarbonate Decorator/GFCI Wallplate, Brown

Price $3.76 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:COOPER INDUSTRIES
Manufacturer #:PJ263B

Description

Mid-Size Polycarbonate Decorator/GFCI wallplates are virtually unbreakable, with high structural rigidity, longterm form retention, and superior impact and abrasion resistance. Rugged construction reduces installation cost due to less plate breakage and resists bowing to provide a smooth, flat installation. Exclusive timesaving Screw-Catch featureholds mounting screws captive and simplifies installation. High gloss finish is soil resistant. Polycarbonate wallplates are virtually unbreakable, with high structural rigidity, longterm form retention, and superior impact and abrasion resistance. Matching mounting screws provided.

Specifications

Brand Name Crouse-Hinds Item Name GFCI Wallplate
Type Decorator, Mid Size, Superior Impact Resistant Number of Gangs 3
Length .08 in Material Polycarbonate
Color Brown Thickness 0.080 in
Mounting Screw Mount UPC 032664579691

Packages

1 - UNIT - 1 15 - UNIT - 15 150 - UNIT - 150
This website uses cookies to ensure you get the best experience on our website. Read more
Ok