Abbotsford
cwdpj264bk

COOPER INDUSTRIES PJ264BK 4-Gang Mid-Size Polycarbonate Decorator/GFCI Wallplate, Black

Price $6.17 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:COOPER INDUSTRIES
Manufacturer #:PJ264BK

Description

Mid Size Wallplates - Polycarbonate Decorator/GFCI Polycarbonate wallplates are virtually unbreakable, with high structural rigidity, longterm form retention, and superior impact and abrasion resistance. Rugged construction reduces installation cost due to less plate breakage and resists bowing to provide a smooth, flat installation. Exclusive timesaving Screw-Catch featureholds mounting screws captive and simplifies installation. High gloss finish is soil resistant. Polycarbonate wallplates are virtually unbreakable, with high structural rigidity, longterm form retention, and superior impact and abrasion resistance. Matching mounting screws provided.

Specifications

Brand Name Cooper Industries Sub Brand Arrow Hart
Item Name Decorator Wallplate Type Midway
Number of Gangs 4 Length 8.5 in
Material Polycarbonate Color Black
Width 8.56 in Mounting Screw Mount
Temperature Rating -40 to 70 °C Application Commercial
UPC 032664579776

Packages

1 - UNIT - 1 10 - UNIT - 10 100 - UNIT - 100
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok