Abbotsford
cwdpj264gy

COOPER INDUSTRIES PJ264GY 4-Gang Mid-Size Polycarbonate Decorator/GFCI Wallplate, Gray

Price $6.17 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:COOPER INDUSTRIES
Manufacturer #:PJ264GY

Description

Mid Size Wallplates - Polycarbonate Decorator/GFCI Polycarbonate wallplates are virtually unbreakable, with high structural rigidity, longterm form retention, and superior impact and abrasion resistance. Rugged construction reduces installation cost due to less plate breakage and resists bowing to provide a smooth, flat installation. Exclusive timesaving Screw-Catch featureholds mounting screws captive and simplifies installation. High gloss finish is soil resistant. Polycarbonate wallplates are virtually unbreakable, with high structural rigidity, longterm form retention, and superior impact and abrasion resistance. Matching mounting screws provided.

Specifications

Brand Name Eaton Sub Brand Arrow Hart
Item Name GFCI Wallplate Type Decorator, Mid Size
Series PJ Number of Gangs 4
Length 4.87 in Material Polycarbonate
Color Gray Width 8.56 in
Thickness 0.08 in Standards cULus Listed, RoHS Compliant, UL Listed
UPC 032664579783

Packages

1 - UNIT - 1 10 - UNIT - 10 100 - UNIT - 100
This website uses cookies to ensure you get the best experience on our website. Read more
Ok