Abbotsford
cwdpj265bk

COOPER INDUSTRIES PJ265BK 5-Gang Mid-Size Polycarbonate Decorator/GFCI Wallplate, Black

Price $18.96 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:COOPER INDUSTRIES
Manufacturer #:PJ265BK

Description

Mid-Size Polycarbonate Decorator/GFCI wallplates are virtually unbreakable, with high structural rigidity, longterm form retention, and superior impact and abrasion resistance. Rugged construction reduces installation cost due to less plate breakage and resists bowing to provide a smooth, flat installation. Exclusive timesaving Screw-Catch featureholds mounting screws captive and simplifies installation. High gloss finish is soil resistant. Polycarbonate wallplates are virtually unbreakable, with high structural rigidity, longterm form retention, and superior impact and abrasion resistance. Matching mounting screws provided.

Specifications

Brand Name Eaton Sub Brand Arrow Hart
Item Name Decorator Wallplate Type Mid Size, Superior Impact Resistant
Number of Gangs 5 Length 4.87 in
Material Polycarbonate Color Black
Orientation Vertical Width 10.37 in
Thickness 0.08 in Mounting Screw Mount
Standards cULus Listed, RoHS Compliant, UL Listed Application For Commercial Applications
UPC 032664579837

Packages

1 - UNIT - 1 10 - UNIT - 10 100 - UNIT - 100
This website uses cookies to ensure you get the best experience on our website. Read more
Ok