Abbotsford
cwdpj266b

COOPER INDUSTRIES PJ266B 6-Gang Mid-Size Polycarbonate Decorator/GFCI Wallplate, Brown

Price $22.79 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:COOPER INDUSTRIES
Manufacturer #:PJ266B

Description

Mid-Size Polycarbonate Decorator/GFCI wallplates are virtually unbreakable, with high structural rigidity, longterm form retention, and superior impact and abrasion resistance. Rugged construction reduces installation cost due to less plate breakage and resists bowing to provide a smooth, flat installation. Exclusive timesaving Screw-Catch featureholds mounting screws captive and simplifies installation. High gloss finish is soil resistant. Polycarbonate wallplates are virtually unbreakable, with high structural rigidity, longterm form retention, and superior impact and abrasion resistance. Matching mounting screws provided.

Specifications

Brand Name Eaton Item Name Decorator GFCI Wallplate
Type Mid Size Number of Gangs 6
Length 4.87 in Material Polycarbonate
Color Brown Width 12.18 in
Thickness 0.08 in Mounting Wall
Standards UL, cULus Listed, RoHS Compliant UPC 032664579882

Packages

1 - UNIT - 1 10 - UNIT - 10 100 - UNIT - 100
This website uses cookies to ensure you get the best experience on our website. Read more
Ok