Abbotsford
cwdpj26la

COOPER INDUSTRIES PJ26LA 1-Gang Mid-Size Polycarbonate Decorator/GFCI Wallplate,

Price $1.58 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:COOPER INDUSTRIES
Manufacturer #:PJ26LA

Description

Mid Size Wallplates - Polycarbonate Decorator/GFCI Polycarbonate wallplates are virtually unbreakable, with high structural rigidity, longterm form retention, and superior impact and abrasion resistance. Rugged construction reduces installation cost due to less plate breakage and resists bowing to provide a smooth, flat installation. Exclusive timesaving Screw-Catch featureholds mounting screws captive and simplifies installation. High gloss finish is soil resistant. Polycarbonate wallplates are virtually unbreakable, with high structural rigidity, longterm form retention, and superior impact and abrasion resistance. Matching mounting screws provided.

Specifications

Brand Name Crouse-Hinds Item Name Wallplate
Type Decorator, Mid Size, Superior Impact Resistance Number of Gangs 1
Length 3.5 in Material Polycarbonate
Color Almond Width .25 in
Thickness 0.080 in Finish High Gloss
Mounting Screw Mount UPC 032664751424

Packages

1 - UNIT - 1 20 - UNIT - 20 200 - UNIT - 200
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok