Abbotsford
cwdpjs265bk

COOPER INDUSTRIES PJS265BK 5-Gang Mid-Size Screwless Polycarbonate Wallplate, Black

Price $23.58 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:COOPER INDUSTRIES
Manufacturer #:PJS265BK

Description

Mid Size Wallplates - Screwless Polycarbonate Decorator. Rugged construction reduces installation cost due to less plate breakage and resists bowing to provide a smooth, flat installation. Exclusive timesaving Screw-Catch feature that holds mounting screws captive and simplifies installation. High gloss finish is soil resistant. Polycarbonate wallplates are virtually unbreakable, with high structural rigidity, long-term form retention, and superior impact and abrasion resistance. Matching mounting screws provided.

Specifications

Brand Name Crouse-Hinds Item Name Wallplate
Type Mid Size, Screwless Length .08 in
Material Polycarbonate Color Black
Thickness .080 in Finish High Gloss
UPC 032664617140

Packages

1 - UNIT - 1 6 - UNIT - 6 36 - UNIT - 36
This website uses cookies to ensure you get the best experience on our website. Read more
Ok