Abbotsford
cwdpjs262la

COOPER INDUSTRIES PJS262LA 2-Gang Mid-Size Screwless Polycarbonate Wallplate, Light Almond

Price $7.98 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:COOPER INDUSTRIES
Manufacturer #:PJS262LA

Description

Mid Size Wallplates - Screwless Polycarbonate Decorator. Rugged construction reduces installation cost due to less plate breakage and resists bowing to provide a smooth, flat installation. Exclusive timesaving Screw-Catch feature that holds mounting screws captive and simplifies installation. High gloss finish is soil resistant. Polycarbonate wallplates are virtually unbreakable, with high structural rigidity, long-term form retention, and superior impact and abrasion resistance. Matching mounting screws provided.

Specifications

Brand Name Eaton Item Name Wallplate
Type Mid-Size Decorator Length 4.92 in
Material Polycarbonate Color Light Almond
Width 4.86 in Finish High Gloss
Mounting Wall UPC 032664750960

Packages

1 - UNIT - 1 20 - UNIT - 20 200 - UNIT - 200
This website uses cookies to ensure you get the best experience on our website. Read more
Ok