COOPER INDUSTRIES PJS263B 3-Gang Mid-Size Screwless Polycarbonate Wallplate, Brown
Description
Screwless wallplates. Easy-to-install mid-size wallplates appear to float freely on the surface of the wall. Mid-sized to cover wall imperfections and large wallboard openings. Virtually unbreakable polycarbonate construction. Available in toggle switch, duplex receptacle and decorator styles.
Specifications
Brand Name | Eaton | Item Name | Wallplate |
Type | Decorator, Mid Size, Screwless | Number of Gangs | 3 |
Material | Polycarbonate | Color | Brown |
Finish | Gloss | Temperature Rating | -40 to 70 °C |
Standards | CSA C22.2 No. 42.1, cULus E33216, UL514C Listed, UL94 5V Rated, NAFTA, RoHS Compliant |
Packages
1 - UNIT - 1 |