Abbotsford
cwdpjs263la

COOPER INDUSTRIES PJS263LA 3-Gang Mid-Size Screwless Polycarbonate Wallplate, Light Almond

Price $11.41 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:COOPER INDUSTRIES
Manufacturer #:PJS263LA

Description

Mid Size Wallplates - Screwless Polycarbonate Decorator. Rugged construction reduces installation cost due to less plate breakage and resists bowing to provide a smooth, flat installation. Exclusive timesaving Screw-Catch feature that holds mounting screws captive and simplifies installation. High gloss finish is soil resistant. Polycarbonate wallplates are virtually unbreakable, with high structural rigidity, long-term form retention, and superior impact and abrasion resistance. Matching mounting screws provided.

Specifications

Brand Name Eaton Item Name Wallplate
Type Screwless Number of Gangs 3
Length 2.64 in Material Polycarbonate
Color Light Almond Width 1.31 in
Thickness 0.080 in Mounting Clip
UPC 032664617058

Packages

1 - UNIT - 1 10 - UNIT - 10 100 - UNIT - 100
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok