Abbotsford
cwdpjs263v

COOPER INDUSTRIES PJS263V 3-Gang Mid-Size Screwless Polycarbonate Wallplate, Ivory

Price $10.01 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:COOPER INDUSTRIES
Manufacturer #:PJS263V

Description

Mid Size Wallplates - Screwless Polycarbonate Decorator. Rugged construction reduces installation cost due to less plate breakage and resists bowing to provide a smooth, flat installation. Exclusive timesaving Screw-Catch feature that holds mounting screws captive and simplifies installation. High gloss finish is soil resistant. Polycarbonate wallplates are virtually unbreakable, with high structural rigidity, long-term form retention, and superior impact and abrasion resistance. Matching mounting screws provided.

Specifications

Brand Name Crouse-Hinds Item Name Wallplate
Type Decorator, Mid Size, Screwless Number of Gangs 3
Length .08 in Material Polycarbonate
Color Ivory Thickness 0.080 in
Mounting Clip Standards UL Listed
UPC 032664750984

Packages

1 - UNIT - 1 10 - UNIT - 10 100 - UNIT - 100
This website uses cookies to ensure you get the best experience on our website. Read more
Ok