COOPER INDUSTRIES PJS26B 1-Gang Mid-Size Screwless Polycarbonate Wallplate, Brown
Description
Mid Size Wallplates - Screwless Polycarbonate Decorator. Rugged construction reduces installation cost due to less plate breakage and resists bowing to provide a smooth, flat installation. Exclusive timesaving Screw-Catch feature that holds mounting screws captive and simplifies installation. High gloss finish is soil resistant. Polycarbonate wallplates are virtually unbreakable, with high structural rigidity, long-term form retention, and superior impact and abrasion resistance. Matching mounting screws provided.
Specifications
Brand Name | Cooper Industries | Sub Brand | Arrow Hart |
Item Name | Decorator Wallplate | Type | Midway, Screwless, Architectural |
Number of Gangs | 1 | Length | 4.88 in |
Material | Polycarbonate | Color | Brown |
Width | 3.13 in | Thickness | .080 in |
Temperature Rating | -4 to 140 °F | For Use With | Decora or Ground Fault Circuit Interrupter Switch |
Standards | UL 20/UL 498, UL 514D, cULus Listed, UL File Number E18704 | Application | For Residential, Light Commercial |
UPC | 032664751028 |
Packages
1 - UNIT - 1 | 20 - UNIT - 20 | 200 - UNIT - 200 |