Abbotsford
cwdpjs26bk

COOPER INDUSTRIES PJS26BK 1-Gang Mid-Size Screwless Polycarbonate Wallplate, Black

Price $4.09 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:COOPER INDUSTRIES
Manufacturer #:PJS26BK

Description

Mid Size Wallplates - Screwless Polycarbonate Decorator. Rugged construction reduces installation cost due to less plate breakage and resists bowing to provide a smooth, flat installation. Exclusive timesaving Screw-Catch feature that holds mounting screws captive and simplifies installation. High gloss finish is soil resistant. Polycarbonate wallplates are virtually unbreakable, with high structural rigidity, long-term form retention, and superior impact and abrasion resistance. Matching mounting screws provided.

Specifications

Brand Name Cooper Industries Sub Brand Arrow Hart
Item Name Decora Wallplate Type Screwless, Mid Size
Number of Gangs 1 Length 4.87 in
Material Polycarbonate Color Black
Width 3.12 in Thickness 0.08 in
Finish High Gloss Mounting Clip-On
UPC 032664751622

Packages

1 - UNIT - 1 20 - UNIT - 20 200 - UNIT - 200
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok