Abbotsford
cwdpjs26la

COOPER INDUSTRIES PJS26LA 1-Gang Mid-Size Screwless Polycarbonate Wallplate, Light Almond

Price $4.55 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:COOPER INDUSTRIES
Manufacturer #:PJS26LA

Description

Mid Size Wallplates - Screwless Polycarbonate Decorator. Rugged construction reduces installation cost due to less plate breakage and resists bowing to provide a smooth, flat installation. Exclusive timesaving Screw-Catch feature that holds mounting screws captive and simplifies installation. High gloss finish is soil resistant. Polycarbonate wallplates are virtually unbreakable, with high structural rigidity, long-term form retention, and superior impact and abrasion resistance. Matching mounting screws provided.

Specifications

Brand Name Cooper Industries Sub Brand Arrow Hart
Item Name Decora Wallplate Type Screwless, Mid Size
Number of Gangs 1 Length 4.87 in
Material Polycarbonate Color Light Almond
Width 3.12 in Thickness 0.08 in
Finish High Gloss Mounting Clip-On
UPC 032664617256

Packages

1 - UNIT - 1 20 - UNIT - 20 200 - UNIT - 200
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok