HUBBELL NP26BK NETSELECT® Decorator Face Plate, 1-Gang, Black
Description
Standard Size is 1/8" larger to give you extra coverage to hide rough box openings Curved corners for improved aesthetics, for use in any application Also available in mid-sized and pre-marked Reinforcement ribs for extra strength
Specifications
Brand Name | Bryant | Sub Brand | Wallplates |
Item Name | Wallplate | Type | Molded, Standard Size |
Number of Gangs | 1 | Length | 4.62 in |
Material | Nylon | Color | Black |
Orientation | Vertical | Width | 2.800 in |
Thickness | 0.06 in | Mounting | Screw Mount |
For Use With | (1) Decora or Ground Fault Circuit Interrupter Switch | Standards | UL 514D |
Application | Provides Protection Against Contact of Live Terminals and Wiring | UPC | 883778102431 |
Packages
1 - UNIT - 1 |