Standard Size is 1/8 larger to give you extra coverage to hide rough box openings Curved corners for improved aesthetics, for use in any application Also available in mid-sized and pre-marked Reinforcement ribs for extra strength
Standard Size is 1/8 larger to give you extra coverage to hide rough box openings Curved corners for improved aesthetics, for use in any application Also available in mid-sized and pre-marked Reinforcement ribs for extra strength
Brand Name | Hubbell Wiring Device Kellems | Sub Brand | Wallplates |
Item Name | Decorator Wallplate | Type | Standard |
Number of Gangs | 1 | Length | 117.4 mm |
Material | Nylon | Color | White |
Orientation | Vertical | Width | 73 mm |
Thickness | 1.5 mm | Finish | Matte |
Mounting | Screw | Standards | UL 514D |
Application | Provides Protection Against Contact of live Terminals and Wiring | UPC | 883778102417 |
1 - UNIT - 1 |