PASS & SEYMOUR WP5001GB 1-Gang Studio Wall Plate, Gloss Black
Description
Revolutionize the look of technology in your home with the Studio Collection of wall plates from Legrand. FEATURES AND BENEFITS:- Fits any standard decorator sized device- Mounting Hardware Included: Yes- Material: High Impact Flame Retardant Plastic- CSA Listing Info: CSA-C22.2 No. 18.2- CSA Standard: Yes- cULus: Yes- UL Listing No: ANSI/UL 514C- UL Standard: Yes
Specifications
Brand Name | On-Q | Sub Brand | On-Q |
Item Name | Wallplate | Type | Decorator, Screwless |
Series | Studio | Number of Gangs | 1 |
Length | 4.97 in | Material | Plastic |
Color | Black | Orientation | Vertical |
Width | 3.16 in | Thickness | 0.28 in |
Finish | Gloss | Mounting | Wallbox |
Standards | ANSI/UL 514C, CSA-C22.2 No. 18.2 | Application | Residential |
UPC | 804428029205 |
Packages
1 - UNIT - 1 |