PASS & SEYMOUR WP5003WH 3-Gang Studio Wall Plate, White
Description
Revolutionize the look of technology in your home with the Studio Collection of wall plates from Legrand. FEATURES AND BENEFITS:- Fits any standard decorator sized device- Mounting Hardware Included: Yes- Material: High Impact Flame Retardant Plastic- CSA Listing Info: CSA-C22.2 No. 18.2- CSA Standard: Yes- cULus: Yes- UL Listing No: ANSI/UL 514C- UL Standard: Yes
Specifications
Brand Name | Legrand | Item Name | Wallplate |
Type | Studio Decorator Wallplate | Material | Plastic |
Color | White | Orientation | Vertical |
Width | 6.78 in | Thickness | 7.1 mm |
Finish | Matte | Mounting | Clamp |
UPC | 804428029311 |
Packages
1 - UNIT - 1 |