PASS & SEYMOUR WP3413GY 3-Port Decorator Outlet Strap, Grey
Description
The non-flexing design of the On-Q Decorator Outlet Strap provides security when plugging and unplugging cables. Steel threaded inserts with recessed hex design to reduce spin for faceplate mounting and easy leveling to compensate for off-center boxes.FEATURES AND BENEFITS:• Supports Keystone Inserts, with most insert combinations compatible.• Outlets mount in On-Q Installation Brackets or low voltage mud rings.• Snap-in identification icons available.• Fits decorator-style faceplates.
Specifications
Brand Name | On-Q | Sub Brand | On-Q |
Item Name | Decorator Strap | Type | 3 Keystone |
Length | 4.19 in | Material | High-Impact Flame Retardant Plastic |
Color | Gray | Orientation | Vertical |
Width | 1.65 in | Thickness | 0.28 in |
Mounting | Wallbox | UPC | 804428431763 |
Packages
1 - UNIT - 1 | 10 - UNIT - (10) | 60 - UNIT - 60 |