Abbotsford
lutsc1es

LUTRON SC-1-ES 1-Gang Satin Colors Designer Style Wall Plate, Eggshell

Inventory
Unavailable for order
Manufacturer:LUTRON
Manufacturer #:SC-1-ES
Documents Documents

Description

Satin ColorsĀ® wall plates are a simple and elegant solution designed to match your existing designer opening dimmers, switches and accessories. They feature a clean appearance with no visible screws and mount flush to the wall. These wall plates are oversized to hide gaps around wall boxes and attach securely and snugly in place regardless of the wall condition. Satin ColorsĀ® wall plates coordinate with Lutron dimmers and switches, receptacles and other accessories and are easy to install. Simply separate the front and back plates, attach the back plate to the wall with the screws provided and snap on the front plate for a clean and sophisticated look in just minutes.

Specifications

Brand Name Lutron Sub Brand Satin Colors
Item Name Wallplate Type 1-Gang Wallplate
Number of Gangs 1 Length 4.69 in
Material Plastic Color Eggshell
Orientation Vertical Width 2.94 in
Thickness 0.3 in Finish Untreated
Mounting Surface For Use With Wall Duct
Standards NOM Certified Application Caseta Wireless,Diva,Lumea,Maestro,Maestro Wireless,Pico Wireless,Skylark,Skylark Contour,Sunnata,Vive Accessories,Vive Maestro Wireless
UPC 027557508162

Packages

1 - UNIT - 1 6 - UNIT - 6
This website uses cookies to ensure you get the best experience on our website. Read more
Ok