Abbotsford
LUTSC3SW

LUTRON SC-3-SW 3-Gang Satin Colors Wallplate, Snow

Price $21.82 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LUTRON
Manufacturer #:SC-3-SW
Documents Documents

Description

Satin ColorsĀ® wall plates are a simple and elegant solution designed to match your existing designer opening dimmers, switches and accessories. They feature a clean appearance with no visible screws and mount flush to the wall. These wall plates are oversized to hide gaps around wall boxes and attach securely and snugly in place regardless of the wall condition. Satin ColorsĀ® wall plates coordinate with Lutron dimmers and switches, receptacles and other accessories and are easy to install. Simply separate the front and back plates, attach the back plate to the wall with the screws provided and snap on the front plate for a clean and sophisticated look in just minutes.


Features a clean appearance with no visible screws and securely mounts flush to the wall

Coordinates with satin colors dimmers, switches and accessories

For use with all decorator opening devices - dimmers, switches and accessories

Durable plastic construction for long-lasting style

Snap-on installation is quick and easy

Fits Caseta, Diva, Maestro, Maestro sensors, Skylark, and more

Satin finish; available in over 20+ colors

Specifications

Brand Name Lutron Sub Brand Satin Colors
Item Name Wallplate Type 3-Gang Wallplate
Number of Gangs 3 Material Plastic
Color Snow White Orientation Vertical
Thickness 0.3 in Finish Satin
Mounting Surface Standards NOM Certified
Application Caseta Wireless,Diva,Lumea,Maestro,Maestro Wireless,Pico Wireless,Skylark,Skylark Contour,Sunnata,Vive Accessories,Vive Maestro Wireless UPC 027557475341

Packages

1 - UNIT - 1