PASS & SEYMOUR AWP1G2BR6 adorne® 1-Gang Wall Plate, Bronze
Description
Bronze provides the perfect accent to Adorne devices in a magnesium finish. Plate easily snaps onto included mounting frame and installs in minutes with no visible screws. Adorne products fit into your existing electrical box, so no new wires are needed. Pair with a classic white or versatile magnesium switch or dimmer for a unique look. Complete your total designer look with options like a stunning Adorne accent nightlight accessory.
Specifications
Brand Name | Legrand | Sub Brand | Adorne |
Item Name | Designer Wallplate | Type | Screwless |
Number of Gangs | 1 | Length | 5.13 in |
Material | Plastic | Color | Bronze |
Orientation | Horizontal | Shape | Square |
Width | 3.45 in | Thickness | 0.35 in |
Finish | Magnesium | Mounting | Box |
Application | Commercial, Residential | UPC | 785007040289 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |