PASS & SEYMOUR AWP4GWHW1 4-Gang adorne® Wall Plate, Gloss White on White
Description
The white-on-white design is the perfect solution for your modern, all-white projects. These Adorne wall plates blend perfectly with a contemporary room design to allow the product to simply fade into the background.
Specifications
Brand Name | Legrand | Sub Brand | Adorne |
Item Name | Designer Wallplate | Type | Screwless |
Number of Gangs | 4 | Color | White |
Orientation | Horizontal | Shape | Rectangular |
Thickness | 0.35 in | Finish | Gloss |
For Use With | Adorne Designer Switches, Dimmers and Outlets | Standards | ETL, UL514 Listed |
Application | Commercial, Residential |
Packages
1 - UNIT - 1 |