PASS & SEYMOUR AWP5GHY1 5-Gang Wall Plate, Honey
Description
FEATURES AND BENEFITS:• Perfect anywhere you’d like to upgrade the look of a standard wall switch, dimmer switch or outlet while adding space for more devices. • The adorne 5-Gang Wall Plate is perfectly sized to fit any five adorne Switches, Outlets or Dimmers.• The design has no visible screws and features a
Specifications
Brand Name | adorne | Sub Brand | adorne |
Type | Designer Wall Plates | Number of Gangs | 5 |
Length | 5.13 in | Material | Plastic |
Color | Honey | Orientation | Horizontal |
Width | 10.7 in | Thickness | .35 |
Mounting | Box Mount | Standards | UL514, ETL listed |
Application | Residential/Commercial | UPC | 785007039160 |
Packages
1 - UNIT - 1 |