PASS & SEYMOUR AWP6GTB1 6-Gang Wall Plate, Turquoise Blue
Description
FEATURES AND BENEFITS:• Perfect anywhere you’d like to upgrade the look of a standard wall switch, dimmer switch or outlet while adding space for more devices. • The adorne 6-Gang Wall Plate is perfectly sized to fit any six adorne Switches, Outlets or Dimmers.• The design has no visible screws and features a vibrant, jewel-toned turquoise finish.
Specifications
Brand Name | Legrand | Sub Brand | Adorne |
Item Name | Wallplate | Type | Designer, Rectangular |
Number of Gangs | 6 | Length | 5.13 in |
Material | Plastic | Color | White |
Orientation | Horizontal | Width | 12-1/2 in |
Thickness | 0.35 in | Mounting | Box |
Standards | UL514, ETL, cULus Listed | Application | Residential, Commercial |
UPC | 785007039184 |
Packages
1 - UNIT - 1 |