PASS & SEYMOUR SP263347W 3-Gang 347V Decorator Opening, White
Description
Pass & Seymour® 3-Gang Decorator Wall Plate, White.FEATURES AND BENEFITS:• Molded of non-combustible mar-proof material. • Individually wrapped with color-matching screws. • Resistant to discoloration, grease, oil, solvent, and moisture. • Nominal thickness, .070 inch.
Specifications
Brand Name | Legrand | Item Name | Decorator Wallplate |
Number of Gangs | 3 | Material | Thermoset Plastic |
Color | White | Shape | Rectangular |
Thickness | 0.07 in | For Use With | 347 V Switch |
Standards | CSA Certified, UL Listed | UPC | 785007950533 |
Packages
1 - UNIT - 1 |