PASS & SEYMOUR SP264LA 4-Gang Decorator Wall Plate, Light Almond
Description
4-Gang Plastic Wall Plate. FEATURES AND BENEFITS:• RoHS Compliant• Molded of non-combustible mar-proof material.• Individually wrapped with color-matching screws.• Resistant to discoloration, grease, oil, solvent, and moisture.• Nominal thickness, .070 inch.
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Decorator Wallplate | Type | Wall Plate |
Number of Gangs | 4 | Length | 5 in |
Material | Plastic | Color | Light Almond |
Orientation | Vertical | Width | 8.125 in |
Thickness | 0.07 in | Mounting | Wall |
Standards | CSA Certified, UL 514 | Application | Commercial and Residential Applications |
UPC | 785007682649 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 100 - UNIT - 100 | 3600 - SKID - 3600 |