PASS & SEYMOUR SP26GRY 1-Gang Sierraplex Decorator Opening Wall Plate, Grey
Description
Plate Plastic 1-Gang Sierraplex Without Line. FEATURES AND BENEFITS:• RoHS Compliant• Molded of non-combustible mar-proof material.• Individually wrapped with color-matching screws.• Resistant to discoloration, grease, oil, solvent, and moisture.• Nominal thickness, .070 inch.
Specifications
Brand Name | Pass & Seymour | Sub Brand | Sierraplex® |
Item Name | Wallplate without Line | Type | Wall Plate |
Number of Gangs | 1 | Length | 5 in |
Material | Thermoplastic | Color | Gray |
Orientation | Vertical | Width | 2.75 in |
Thickness | 0.3 in | Mounting | Wall |
Standards | UL 514 | Application | For Residential, Commercial use |
UPC | 785007681796 |
Packages
1 - UNIT - 1 | 20 - UNIT - 20 | 200 - UNIT - 200 | 1200 - SKID - 12000 |