Abbotsford
passpj262i

PASS & SEYMOUR SPJ262I 2-Gang Junior-Jumbo Decorator Wall Plate, Ivory

Price $7.25 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:SPJ262I

Description

Smooth Wall Plate Junior-Jumbo 2-Gang Decorator.FEATURES AND BENEFITS:• RoHS Compliant• Molded of non-combustible mar-proof material.• Individually wrapped with color-matching screws.• Resistant to discoloration, grease, oil, solvent, and moisture.• Nominal thickness, .070 inch.

Specifications

Brand Name Pass & Seymour Sub Brand Sierraplex®
Item Name Wallplate without Line Type Junior-Jumbo
Number of Gangs 2 Length 5 in
Material Thermoplastic Color Ivory
Orientation Vertical Width 4.93 in
Thickness 0.3 in Mounting Wall
Standards UL 514 Application For Residential, Commercial use
UPC 785007680676

Packages

1 - UNIT - 1 20 - UNIT - 20 120 - UNIT - 120 5880 - SKID - 5880
This website uses cookies to ensure you get the best experience on our website. Read more
Ok