PASS & SEYMOUR SPJ262W 2-Gang Junior-Jumbo Decorator Wall Plate, White
Description
Smooth Wall Plate Junior-Jumbo 2-Gang Decorator.FEATURES AND BENEFITS:• RoHS Compliant• Molded of non-combustible mar-proof material.• Individually wrapped with color-matching screws.• Resistant to discoloration, grease, oil, solvent, and moisture.• Nominal thickness, .070 inch.
Specifications
Brand Name | Pass & Seymour | Sub Brand | Sierraplex® |
Item Name | Wallplate without Line | Type | Junior-Jumbo |
Number of Gangs | 2 | Length | 5 in |
Material | Thermoplastic | Color | White |
Orientation | Vertical | Width | 4.93 in |
Thickness | 0.3 in | Mounting | Wall |
Standards | UL 514 | Application | For Residential, Commercial use |
UPC | 785007680683 |
Packages
1 - UNIT - 1 | 20 - UNIT - 20 | 120 - UNIT - 120 | 5880 - SKID - 5880 |