PASS & SEYMOUR SPJ263W 3-Gang Junior-Jumbo Smooth Wall Plate Decorator, White
Description
Smooth Wall Plate Junior-Jumbo 3-Gang Decorator, White.PRODUCT FEATURES:- RoHS Compliant- Molded of non-combustible mar-proof material.- Individually wrapped with color-matching screws.- Resistant to discoloration, grease, oil, solvent, and moisture.- Nominal thickness, .070 inch.
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Decorator Wallplate | Type | Junior Jumbo |
Number of Gangs | 3 | Length | 5 in |
Material | Thermoplastic | Color | White |
Orientation | Vertical | Thickness | 0.7 in |
Mounting | Wall | Standards | CSA Certified |
Application | For Commercial/Residential Use | UPC | 785007680713 |
Packages
1 - UNIT - 1 | 15 - UNIT - 15 | 150 - UNIT - 150 | 5400 - SKID - 5400 |