PASS & SEYMOUR SPJ26LA 1-Gang Junior-Jumbo Decorator Wall Plate, Light Almond
Description
Smooth Wall Plate Junior-Jumbo 1-Gang Decorator.FEATURES AND BENEFITS:• RoHS Compliant• Molded of non-combustible mar-proof material.• Individually wrapped with color-matching screws.• Resistant to discoloration, grease, oil, solvent, and moisture.• Nominal thickness, .070 inch.
Specifications
Brand Name | Pass & Seymour | Sub Brand | Sierraplex® |
Item Name | Wallplate | Type | Junior-Jumbo |
Number of Gangs | 1 | Length | 5 in |
Material | Thermoplastic | Color | Light Almond |
Orientation | Vertical | Width | 3.125 in |
Thickness | 0.3 in | Finish | Smooth |
Mounting | Wall | Standards | UL 514 |
Application | For Residential, Commercial use | UPC | 785007418866 |
Packages
1 - UNIT - 1 | 20 - UNIT - 20 | 200 - UNIT - 200 | 9800 - SKID - 9800 |